missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One UV-Star™ 96-well UV Spectroscopy Microplate

For use in UV Spectroscopy. Greiner Bio-One UV-Star™ 96-Well UV Spectroscopy Microplate is used for measurements of protein concentration at 280nm.

Brand:  Greiner Bio-One 675801

 View more versions of this product

Product Code. 10781244

  • £767.00 / Pack of 40

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic
  • Manufactured under DIN ISO 9001 guidelines
  • Can be traced back to production through defined LOT number system
  • Optical window down to 230nm ideal for nucleic acid

    Service Plan

    No

    Services

    No

    TRUSTED_SUSTAINABILITY
Specifications

Specifications

No
8 x 12
Non Binding
96-well Microplate
15 to 175 μL
Non-sterile
Round Bottom (U-well)
UV Spectroscopy
Half area
Half-Area
Inner bags of 10
Clear
Polystyrene
96
199 μL
Yes
40/Cs.
127.8 x 85.5 x 11.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.