missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ UV Transilluminator 2020L
Syngene™ UV Transilluminator 2020L is for illumination of any sample excited by UV light.
Brand: Syngene™ GE-2020L-E
Code : 04
Additional Details : Weight : 8.00000kg
Description
2020L 230V 50Hz 230W 241mm x 315mm x 80mm 364nm wavelength 200mm x 200mm filter area for use with IG3 and UG3 systems SyngeneSpecifications
364 nm | |
IG3 and UG3 systems | |
200 x 200 mm | |
230 V 50 Hz 230 w | |
Syngene 2020L | |
50 Hz |
UV Transilluminator | |
230 w | |
241 x 315 x 80 mm | |
200 x 200 mm | |
230 V |