missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ UV Transilluminator 2020L
Syngene™ UV Transilluminator 2020L is for illumination of any sample excited by UV light.
£830.00 - £970.00
Specifications
Wavelength | 364 nm |
---|---|
Product Type | UV Transilluminator |
Wattage | 230 w |
Filtration Area (Metric) | 200 x 200 mm |
Electrical Requirements | 230 V 50 Hz 230 w |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
12844008
|
Syngene™
GE-2020L-E |
IG3 and UG3 systems |
£830.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
12874018
|
Syngene™
GX-2020L-E |
G:Box systems |
£970.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
Description
- Sealed to allow wet gels on surface
- For use in Syngene Systems
- 364nm wavelength
- 200nm by 200nm filter area for G:BOX systems
Specifications
364 nm | |
230 w | |
230 V 50 Hz 230 w | |
Syngene 2020L | |
50 Hz |
UV Transilluminator | |
200 x 200 mm | |
200 x 200 mm | |
230 V |