missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ UV Transilluminator 2020L
Syngene™ UV Transilluminator 2020L is for illumination of any sample excited by UV light.
Brand: Syngene™ GX-2020L-E
Code : 04
Additional Details : Weight : 8.00000kg
Description
2020L 230V 50Hz 230W 335mm x 310mm x 100mm 364nm wavelength 200mm x 200mm filter area for use with G:BOX systems SyngeneSpecifications
Fixed | |
UV Transilluminator | |
230 w | |
335 x 310 x 100 mm | |
200 x 200 mm | |
230 V |
364 nm | |
G:Box systems | |
200 x 200 mm | |
230 V 50 Hz 230 w | |
Syngene 2020L | |
50 Hz |