missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Protective Eyewear I-vo 9160
Wraparound style spectacle with excellent field of vision
£12.10 - £18.35
Specifications
Lens Coating | Anti-fog |
---|---|
Product Type | Protective Eyewear I-vo 9160 |
No. per Pack | 1 Ea. |
Material | Polycarbonate |
Disposable | Reusable |
Product Code | Brand | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
11249869
|
uvex
9160068 |
Blue, Orange | Brown | N/A | |||||
10345772
|
uvex
9160076 |
Black, Gray | Gray |
£15.40
Each |
In Stock
Log in to see stock. |
||||
10031072
|
uvex
9160275 |
Black, Gray | Clear |
£12.10
Each |
In Stock
Log in to see stock. |
||||
10777914
|
uvex
9160285 |
Blue, Gray | Clear |
£18.35
Each |
In Stock
Log in to see stock. |
||||
Description
- Wraparound style spectacle with excellent field of vision
- Straight side arms grip the side of the head not behind the ears. Provides a secure comfortable, slip free wear
- Combines hard/soft components - increased comfort around sensitive nose, brow and ear areas
- Fully adjustable side arms enables wearer to achieve individual fit for better protection and comfort
- 100% UV protection and metal free
Specifications
Anti-fog | |
1 Ea. | |
Reusable | |
Plastic | |
Standard |
Protective Eyewear I-vo 9160 | |
Polycarbonate | |
Polycarbonate | |
UV400 |