missing translation for 'onlineSavingsMsg'
Learn More

3M™ Uvicator™ G3000 Safety Helmet

The Uvicator™ G3000 Safety Helmet has been designed in close collaboration with industrial and forestry workers. It is intended for use in harsh environments with tough demands for effective protection, excellent ventilation and a maximum field of vision.

Brand:  3M™ 7100002023

13.21 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15350761

  • £21.20 / Each
Estimated Shipment: 30-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision.
  • Approved for use at -30°C.
  • Available in 8 standard colors (white, yellow, blue, red, green, orange, black, hi-viz green).
  • 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it's time to replace it.
  • Softly rounded design helps avoid parts snagging on cables or branches.
  • Ventilation holes distributed over a large area offer maximum through-flow of air, increasing wearer comfort.
  • Head harness can be rotated 180° for better visibility when working in confined spaces Short peak gives improved upwards visibility.
  • Short peak gives improved upwards visibility.
  • Branding and logo printing options available.
  • Replaceable leather or plastic sweatband.
  • Mining lamp holder option available.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

EN 397:212+A1:2012
Safety Helmet
Pinlock
Yellow
1 Ea.
Ventilated
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
3M™ Uvicator™ G3000 Safety Helmet > Uvicator™ G3000 Safety Helmet; Color: Yellow

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.