missing translation for 'onlineSavingsMsg'
Learn More

UVP High-Performance Mineralight™ Display Lamps: Replacement Tubes

UVP 25-watt tubes providing hours of UV illumination when used with High-Performance Mineralight Display Lamps.

Brand:  UVP 34-0060-01

Code : 04

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11776832

  • £48.85 / Each
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

  • 25-watt UV tubes for bright illumination
  • Available with 254nm, 302nm or 365nm UV
  • Use the brackets included with the lamp to attach the lamp to the ceiling or other structure for overhead UV illumination
  • Dimensions: 18.5L x 4.75W x 5 in.H

Fluorescence, Sterilization, Inspection

Specifications

Specifications

Replacement Longwave Tube
365 nm
Model UVL-225D and UVSL-225D Mineralight™ display UV lamp
434.84 mm
25 W
Fluorescence, sterilization, inspection
17.12 in.
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers