missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP High-Performance Mineralight™ Display Lamps: Replacement Tubes
UVP 25-watt tubes providing hours of UV illumination when used with High-Performance Mineralight Display Lamps.
£48.85 - £63.95
Specifications
Wattage | 25 W |
---|---|
For Use With (Application) | Fluorescence, sterilization, inspection |
Length (English) | 17.12 in. |
Length (Metric) | 434.84 mm |
Packaging Quantity | 1 Ea. |
Product Code | Brand | Product Type | Wavelength | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Wavelength | Price | Quantity & Availability | ||||
11847104
|
UVP
34-0073-01 |
Replacement Shortwave Tube | 254 nm |
£60.40
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
11776832
|
UVP
34-0060-01 |
Replacement Longwave Tube | 365 nm |
£48.85
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
11766832
|
UVP
34-0072-01 |
Replacement Midwave Tube | 302 nm |
£63.95
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
Description
- 25-watt UV tubes for bright illumination
- Available with 254nm, 302nm or 365nm UV
- Use the brackets included with the lamp to attach the lamp to the ceiling or other structure for overhead UV illumination
- Dimensions: 18.5L x 4.75W x 5 in.H
Fluorescence, Sterilization, Inspection
Specifications
25 W | |
17.12 in. | |
1 Ea. |
Fluorescence, sterilization, inspection | |
434.84 mm |