missing translation for 'onlineSavingsMsg'
Learn More

UVP High-Performance Mineralight™ Display Lamps: Replacement Tubes

UVP 25-watt tubes providing hours of UV illumination when used with High-Performance Mineralight Display Lamps.

Brand:  UVP 34-0073-01

 View more versions of this product

Product Code. 11847104

  • £61.00 / Each
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 25-watt UV tubes for bright illumination
  • Available with 254nm, 302nm or 365nm UV
  • Use the brackets included with the lamp to attach the lamp to the ceiling or other structure for overhead UV illumination
  • Dimensions: 18.5L x 4.75W x 5 in.H

Fluorescence, Sterilization, Inspection

Specifications

Specifications

Replacement Shortwave Tube
254 nm
Model UVLS-225D
434.84 mm
25 W
Fluorescence, sterilization, inspection
17.12 in.
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers