missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Mini UV Lamps
Battery operated and used as portable lamp for industrial, laboratory, lapidary and field inspections.
Brand: UVP 95-0188-02
Requires : Require four size AA batteries (not included).
This item is not returnable. View return policy
Description
- Battery-operated 4 watt lamps with lightweight, pocket-size design
- Features impact-resistant plastic housing with attached nylon strap
- Select from models with 254nm or 365nm UV or combination of both
- Applications include fluorescence and inspection for field use
†Relative intensity at 3 in. (7.6cm).
Specifications
UV-A, UV-C | |
365/254 nm | |
2.2 in. | |
6.25 x 1 in. (159 x 25 mm) | |
6.25 in. | |
1 Ea. | |
25 mm |
4 W | |
Plastic | |
56 mm | |
Fluorescence and inspection for field use, industrial inspections, laboratory and lapidary | |
159 mm | |
1 in. | |
Handheld Split Tube Mini UV Lamp |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
UVP Mini UV Lamps > Wavelength: 254nm or 365nm UV
Spot an opportunity for improvement?Share a Content Correction