missing translation for 'onlineSavingsMsg'
Learn More

UVP PhotoDoc-It™ Imaging Systems

Capture, print and save color images for basic gel documentation with this compact, economical laboratory system. UVP™ PhotoDoc-It™ Imaging Systems provide a low cost imaging solution without the need for film.

Brand:  UVP 97-0274-02


Code : 04

Additional Details : Weight : 9.00000kg

 View more versions of this product

Product Code. 12812969

  • £1885.00 / Each
Estimated Shipment: 07-10-2024
to see stock.
Add to basket

Description

Description

  • The digital color camera has a 10 mega pixel resolution - the user can view images directly on the camera or the (optional) color LCD screen.
  • The lightweight metal hood provides a compact darkroom environment.
  • Images are saved to the camera memory card or instantly printed as 4x6 in. low cost, color prints using the budget photo printer included.
  • An Ethidium™ Bromide filter for fluorescent stained gels (580 to 630nm) is included inside the hood and can be changed for other filter types.
  • A combination lock secures the camera to the darkroom. LCD shown in picture is an optional accessory. Dimensions: 337mm x 241mm x 432mm The PhotoDoc-It system is a very low cost solution for capturing, printing and saving color images for basic gel documentation without the need for film.
Specifications

Specifications

230V
EtBr Red
432mm
PhotoDoc-It 70
1Pack
DigiCam 70
Imaging System
241mm
16 MP
337mm
570-640nm
Yes
Gel Imaging, Colorimetric Imaging, Fluorescence
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers