missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI V-100 Vacuum Pump
The Vacuum Pump V-100 is a chemically resistant PTFE diaphragm vacuum pump with space saving design. It covers essential needs in vacuum generation.
Brand: BUCHI 11V100011
This item is not returnable.
View return policy
Description
- Effective vacuum source for limited budgets
- Small footprint saves valuable laboratory space
- Useable for multiple applications: Evaporation, drying and concentration, suction straining and filtration
- Light weight and compact design with integrated carrying handle
- High up time due to low maintenance
- Accurate vacuum regulation thanks to optional interface
- Highly chemical resistant thanks to use of quality materials
- Maximum longevity due to:
- Robust and stable design
- Integrated ECO2 mode
Specifications
10 mbar | |
1.5 m³/hr. | |
IP 20 | |
2 bar | |
100/240 V |
Woulff bottle, Secondary condenser | |
Diaphragm Pump | |
Evacuating distillation aparatus, vacuum filtration, vacuum-dryng cabinets, drying kilns | |
I-300 / I-300 Pro and R-300 |
Accessories and Services
Services
-
BUCHI™ START Circle V-100 START Circle V-100 Product Code: 30057324
£1593.00 / Each
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BUCHI V-100 Vacuum Pump > Includes: Woulff Bottle, Secondary Condenser
Spot an opportunity for improvement?Share a Content Correction