Learn More
Fisherbrand™ Grade 913 Lens Cleaning Tissue
Used for cleaning of optical lenses.
Brand: Fisherbrand™ 0913F00021
Description
- Very thin paper
- Made with 100% Manilla fibers
- Not fluffy
- Weight: 12g/m2
Application
- Cleaning of various optical lens
- Cleaning of optical fibers filaments
Specifications
Lens Cleaning Tissue | |
Cleaning of various optical lens (objective, microscopes binoculars, magnifying Glass, Glasses, etc.), cleaning of optical fibers filaments | |
25 Sheets |
100 x 80 mm | |
Manilla |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.