Learn More
Wheaton™ Filtration Adapter Assembly
Makes it easier to connect standard 47 and 90mm filtration assemblies with stopper connections to a standard laboratory bottle with a GL45 thread. Wheaton™ Filtration Adapter Assembly replaces the stopper to make the connection to the bottle.
Brand: Wheaton™ 419505
144.48 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Code : A0
Additional Details : Weight : 0.16560kg
Description
Makes it easier to connect standard 47 and 90mm filtration assemblies with stopper connections to a standard laboratory bottle with a GL45 thread. Wheaton™ Filtration Adapter Assembly replaces the stopper to make the connection to the bottle.
- Includes a PBT hose connection for use with 1/4" (6mm) I.D. flexible tubing
- A GL32 PBT cap with a PTFE faced silicone sealing ring makes the connection to the filtration assembly
- A GL45 PBT cap with PTFE faced silicone sealing ring then makes the connection to the bottle.
Specifications
47 mm filtration assemblies with stopper connections | |
To Collect The Filtrate Directly Into A Standard Laboratory Bottle | |
Vaccum Filter |