missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One VACUETTE™ Multi-Drawing Blood Collection Needles
VACUETTE™ Multi-Drawing Blood Collection Needles are primarily used for routine blood collection and are intended for single-use. The needle shield is color-coded for visual recognition of the needle gauges. Needle gauges of 20G, 21G and 22G are available in lengths of 1 in. and 1.5 in.
£694.00 - £2055.00
Specifications
Product Type | Multi-sample Blood Draw Needle |
---|---|
Material | Stainless Steel |
Sterility | Sterile |
Certifications/Compliance | CE, OSHA |
Disposable | Yes |
Product Code | Brand | Gauge | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Gauge | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
10505444
|
Greiner Bio-One
450076 |
21 G | 1.5 in. | 3.81 cm |
£2055.00
Pack of 100 |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17790578
|
Greiner Bio-One
450077 |
20 G | 1.5 in. | 3.81 cm |
£694.00
Pack of 2000 |
Estimated Shipment: 21-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16690413
|
Greiner Bio-One
450077 |
20 G | 1.5 in. | 3.81 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
VACUETTE™ Multi-Drawing Blood Collection Needles are primarily used for routine blood collection and are intended for single-use. The needle shield is colour-coded for visual recognition of the needle gauges. Needle gauges of 20G, 21G and 22G are available in lengths of 1in. and 1.5in..
- Single-use exclusively
- Supplied in inner packs of 100 needles
- Manufactured from stainless steel and fitted with a safety valve at one end
- Perforated label on cap for identification and seal of integrity
- Protective cap color indicates needle type/gauge: yellow (20G), green (21G), black (22G)
- Available in lengths of 1 inch (25 mm) and 1.5 inches (38 mm)
Specifications
Multi-sample Blood Draw Needle | |
Sterile | |
Yes | |
VACUETTE™ Blood Collection Tubes, Quickshield™ Safety Tube Holder | |
Synthetic Rubber |
Stainless Steel | |
CE, OSHA | |
Multi-drawing Blood Collection | |
Polypropylene | |
4°C to 25°C |