missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ A-Line™ Critical Care Blood Collection Syringes without Needles

Used to collect blood by manual aspiration. BD Vacutainer™ A-Line™ Critical Care Blood Collection Syringes without Needles contain spray-dried calcium-balanced Heparin and are used for arterial or venous blood collection. Available with slip tip or Luer-Lok™ tip, in 1mL or 3mL capacity.

Brand:  BD 364356

Code : 02

Additional Details : Weight : 3.50000kg

 View more versions of this product

Product Code. 12927756

  • £219.00 / Pack of 100
Estimated Shipment: 14-08-2024
to see stock.

Description

Description

  • Blood collection syringes without needles designed for collection by manual aspiration
  • Can be used for arterial or venous blood collection from an arterial or IV line
  • Contain spray-dried, calcium-balanced Heparin that enables the specimen to be analyzed for ABGs and a host of critical care analytes
  • Available in 1mL slip tip, 3mL slip tip and 3mL Luer-Lok™ tip with green Hemogard™ cap
    • BD Hemogard™ cap ensures airtight and leak-proof samples
    • Green color (for Lithium Heparin anticoagulant) assists in easy identification
Specifications

Specifications

Blood collection by manual aspiration for arterial blood gas analysis
Yes
1 mL
Slip Tip
Sterile
Spray-dried calcium-balanced Heparin (anticoagulant)
Yes
Arterial and Venous IVs
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers