missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ VacuuSelect™ Touch Screen Vacuum Controllers
GREENER_CHOICE

Intuitive operation of rotary evaporation, short path distillation and more

Brand:  VACUUBRAND™ 20700100

 View more versions of this product

Product Code. 15922861

  • £3215.00 / Each
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Automatically finds boiling points
  • Pre-programmed routines for vacuum ovens, gel dryers, filtration and more
  • Assemble custom routines in minutes
  • For rotary evaporators and other diaphragm pump applications
  • Pirani control packages for short path distillation and other rotary vane/scroll pump applications
  • Two different Pirani packages for pumps with KF16 or KF25 flanges
TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 to 3 mbar/Torr/hPa
100 to 240V, 50 to 60 Hz, universal
CEE/US/CH/UK/AUS/CN
Molecular Distillation
100 to 240 VAC
Controller, solenoid valve, T-connector, appropriate KF16 clamping and centering rings, power supply
Alumina ceramic capacitive and Pirani transducers
Works with rotary vane pumps
1080 mbar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers