missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow 323 Series Drive with 313DW Pumphead

300 series cased pumps. Single or multi-channel benchtop pumps with manual, remote, analogue, RS232 control and accurate dispensing.

Brand:  Watson-Marlow 030.3134.3DU


Code : 04

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12416350

  • £6015.00 / Each
Estimated Shipment: 01-08-2024
to see stock.

Description

Description

  • 300 series laboratory pumps are a benchtop pumping solution with manual, remote, analogue or RS232 control capabilities. Featuring a chemically resistant ABS top and IP31 protection, 323E/D pumps have a membrane keypad that controls the pump, and a digital LCD to display speed. There are four models with increasing degrees of functionality:
  • 323E/DDu RS232/auto/manual enhanced-control high-flow pumps
  • 323E/DU and 323E/DU analogue-auto and enhanced manual-control pumps
  • 323E/DS high-performance manual control pumps
  • 323E/DE manual control pumps

Pumphead options available as standard (others available on request):

  • 313D and 313D2 three-roller pumpheads for continuous tubing
  • 314D and 314D2 four-roller pumpheads for continuous tubing
  • 314MC four-roller five-channel microcassette pumpheads
  • 318MC eight-roller five-channel microcassette pumpheads
  • 501RL and 501RL2 pumpheads for continuous tubing
Specifications

Specifications

Variable Speed
IP31
3.0 to 400 rpm
Manual or remote 4-20mA or 0-10V analogue auto-control or RS232 control commands.
3-roller pump head
100/120/220/240 V
LCD
0.81 to 2000 mL/min
Yes
323S/D
230 x 230 x 132 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers