missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow 323 Series Drive with 313DW Pumphead
300 series cased pumps. Single or multi-channel benchtop pumps with manual, remote, analogue, RS232 control and accurate dispensing.
£3175.00 - £7759.20
Specifications
Display Type | LCD |
---|---|
Enclosure Rating | IP31 |
Dimensions (L x W x H) | 230 x 230 x 132 mm |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
12416350
|
Watson-Marlow
030.3134.3DU |
323S/D |
£6015.00
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12406350
|
Watson-Marlow
030.3124.3DU |
323E/D |
£6180.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12426350
|
Watson-Marlow
030.3144.3DU |
323U/D |
£7570.00
Each |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12436350
|
Watson-Marlow
030.3154.3DU |
323Du |
£5970.00
Each |
Estimated Shipment: 24-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12456340
|
Watson-Marlow
030.3184.3DU |
323Dz/D |
£7759.20
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
15306151
|
Watson-Marlow
030.3124.3DE |
323E/D |
£3175.00
Each |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- 300 series laboratory pumps are a benchtop pumping solution with manual, remote, analogue or RS232 control capabilities. Featuring a chemically resistant ABS top and IP31 protection, 323E/D pumps have a membrane keypad that controls the pump, and a digital LCD to display speed. There are four models with increasing degrees of functionality:
- 323E/DDu RS232/auto/manual enhanced-control high-flow pumps
- 323E/DU and 323E/DU analogue-auto and enhanced manual-control pumps
- 323E/DS high-performance manual control pumps
- 323E/DE manual control pumps
Pumphead options available as standard (others available on request):
- 313D and 313D2 three-roller pumpheads for continuous tubing
- 314D and 314D2 four-roller pumpheads for continuous tubing
- 314MC four-roller five-channel microcassette pumpheads
- 318MC eight-roller five-channel microcassette pumpheads
- 501RL and 501RL2 pumpheads for continuous tubing
Specifications
LCD | |
IP31 | |
230 x 230 x 132 mm |