missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow 323 Series Drive with 313DW Pumphead
300 series cased pumps. Single or multi-channel benchtop pumps with manual, remote, analogue, RS232 control and accurate dispensing.
Brand: Watson-Marlow 030.3154.3DU
Code : 50
Additional Details : Weight : 0.01000kg
Description
- 300 series laboratory pumps are a benchtop pumping solution with manual, remote, analogue or RS232 control capabilities. Featuring a chemically resistant ABS top and IP31 protection, 323E/D pumps have a membrane keypad that controls the pump, and a digital LCD to display speed. There are four models with increasing degrees of functionality:
- 323E/DDu RS232/auto/manual enhanced-control high-flow pumps
- 323E/DU and 323E/DU analogue-auto and enhanced manual-control pumps
- 323E/DS high-performance manual control pumps
- 323E/DE manual control pumps
Pumphead options available as standard (others available on request):
- 313D and 313D2 three-roller pumpheads for continuous tubing
- 314D and 314D2 four-roller pumpheads for continuous tubing
- 314MC four-roller five-channel microcassette pumpheads
- 318MC eight-roller five-channel microcassette pumpheads
- 501RL and 501RL2 pumpheads for continuous tubing
Specifications
Variable Speed | |
IP31 | |
3 to 400 rpm | |
Run/Stop, direction change via contact closure or 5V TTL; Remote operation of MemoDose (hand/foot switch) | |
<70 dB (A) at 1m | |
313DW | |
104°F | |
40°C | |
230 x 230 x 132 mm | |
100/120/220/240 V |
LCD | |
0.81 to 2000 mL/min. | |
Yes | |
323Du | |
3 | |
3 to 400rpm 133:1; 1.5 to 220rpm 147:1 | |
40°F | |
4°C | |
100 VA | |
50/60 Hz |