missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ Variable Wave-length Thermoreactor with 4 Temperature Settings
For the disintegration of COD, total nitrogen and total phosphorus
£975.00
Specifications
Product Type | Thermoreactor |
---|---|
Hertz | 50/60 Hz |
Voltage | 230/115 V |
Depth (Metric) | 315 mm |
Height (Metric) | 185 mm |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
10159081
|
WTW™
1P21-1 |
12 Reaction Cuvettes |
£975.00
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||||
Description
Thermoreactors for the disintegration of COD, total nitrogen and total phosphorus, including brief and self-programmed high temperature disintegration up to 170°C. The high reaction temperature over a defined period of time ensures a complete degradation of the sample. The required temperatures and degradation times for the standard parameters are stored in every WTW thermoreactor. In addition, there are different options for self programming and cuvette numbers available.Specifications
Thermoreactor | |
230/115 V | |
185 mm |
50/60 Hz | |
315 mm | |
256 mm |