missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Varizoom LED Binocular Zoom Stereomicroscope
A stereoscopic zoom microscope with parallel infinity optics and an optical zoom system.
Brand: Medline Scientific™ 7700.0000M
Code : NEW
Additional Details : Weight : 10.00000kg
Description
- Binocular configuration as standard
- Three zoom ranges are available
- Binocular optical head inclined at 20°
- Interpupillary distance adjustment (Siedentopf type) 45 to 75mm
- Dioptric compensation on both eyepiece tubes
- Includes 2 rubber eyecups, one blue filter, dust cover and instruction manual
Specifications
2 rubber eyecups, one blue filter, dust cover and instruction manual | |
8X to 80X | |
0.048611111111 | |
Stereoscopic Zoom Microscope | |
LED | |
WF 10X/22 mm, Pointer in One Eyepiece |
220/240 V | |
Plan Achromatic | |
220/240 V 50/60 Hz | |
Binocular, 20° Inclined | |
50/60 Hz | |
1 Each |