missing translation for 'onlineSavingsMsg'
Learn More

3M™ Versaflo™ S-Series High Durability Head Cover

Suitable for applications that require frequent replacement of the entire headtop assembly, such as pharmaceutical manufacturing or where there is less soiling of the outer fabric. The 3M Versaflo S-Series High Durability Head Cover is compatible with many PAPR systems.

Brand:  3M™ 7000044301

74.38 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11791133

  • £170.78 / Each
Estimated Shipment: 16-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Suitable for applications that require frequent replacement of the entire headtop assembly, such as pharmaceutical manufacturing or in situations where there is less soiling of the outer fabric. For disposal, the suspension assembly and air inlet components can be quickly removed and separated for segregated waste streams, where facilities are available.
  • Integrated head suspension providing head and face coverage.
  • Provides eye and face protection to EN166—liquid splash and low energy impact (grade F)—the same classification for impact resistance as safety spectacles.
  • Manufactured using a durable, soft, quiet, low-linting polyurethane coated knitted fabric for high levels of comfort.
  • Excellent field of view, particularly downwards.
  • No assembly required.
  • Ready to use out of the box.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

EN 166:2:F:3,‎ EN 12941 TH3,‎ CE Approved,‎ EN14594 3A
Polyurethane-coated Knitted Polyamide
Small
Integrated Head Suspension
Coated Polycarbonate Visor
Gray
Headcover
Gas, Vapor and Particulates,‎ Liquid Splash,‎ Low Energy Flying Particles / Dust
1 Ea.
125 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
3M™ Versaflo™ S-Series High Durability Head Cover > Size: Small

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.