missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Versaflo™ S-Series High Durability Head Cover
Suitable for applications that require frequent replacement of the entire headtop assembly, such as pharmaceutical manufacturing or where there is less soiling of the outer fabric. The 3M Versaflo S-Series High Durability Head Cover is compatible with many PAPR systems.
£153.00 - £170.78
Specifications
Certifications/Compliance | EN 166:2:F:3, EN 12941 TH3, CE Approved, EN14594 3A |
---|---|
Color | Gray |
Material | Polyurethane-coated Knitted Polyamide |
Product Type | Headcover |
For Use With (Application) | Gas, Vapor and Particulates, Liquid Splash, Low Energy Flying Particles / Dust |
Product Code | Brand | Size | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Weight (Metric) | Price | Quantity & Availability | |||||
11791133
|
3M™
7000044301 |
Small | 125 g |
£170.78
Each |
Estimated Shipment: 22-04-2025
Log in to see stock. |
|||||
11781133
|
3M™
7000000144 |
Large | 130 g |
£153.00
Each |
In Stock
Log in to see stock. |
|||||
Description
Suitable for applications that require frequent replacement of the entire headtop assembly, such as pharmaceutical manufacturing or in situations where there is less soiling of the outer fabric. For disposal, the suspension assembly and air inlet components can be quickly removed and separated for segregated waste streams, where facilities are available.- Integrated head suspension providing head and face coverage.
- Provides eye and face protection to EN166—liquid splash and low energy impact (grade F)—the same classification for impact resistance as safety spectacles.
- Manufactured using a durable, soft, quiet, low-linting polyurethane coated knitted fabric for high levels of comfort.
- Excellent field of view, particularly downwards.
- No assembly required.
- Ready to use out of the box.
Specifications
EN 166:2:F:3, EN 12941 TH3, CE Approved, EN14594 3A | |
Polyurethane-coated Knitted Polyamide | |
Gas, Vapor and Particulates, Liquid Splash, Low Energy Flying Particles / Dust | |
Coated Polycarbonate Visor |
Gray | |
Headcover | |
Integrated Head Suspension |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ Versaflo™ S-Series High Durability Head Cover