missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ VersaTouch™ 92-200 Series Single-Use Blue Nitrile Gloves
Improved manufacturing processes for longer wear, greater tear strength and better grip in dry, wet and fatty conditions. A thinner glove with enhanced fingertip flexibility and improved overall comfort.
£17.40
Specifications
Exterior Finish | Fully Textured |
---|---|
Material | Nitrile |
Thickness (English) | 2.9 mil |
Thickness (Metric) | 0.07 mm |
Series | 92-200 |
Code produit | Marque | Size | Prix | Quantité et disponibilité | |||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Size | Prix | Quantité et disponibilité | |||||
12657051
|
Ansell™
92200100 |
10 | |||||||
12627051
|
Ansell™
92200070 |
7 |
£17.40
Pack of 100 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
12637051
|
Ansell™
92200080 |
8 |
£17.40
Pack of 100 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
12647051
|
Ansell™
92200090 |
9 |
£17.40
Pack of 100 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||||
Description
- Textured fingertips provide good comfort and tactility for sensitive, precise handling.
- Latex-free: no risk of Type 1 allergies.
- Approved for food contact applications.
- Ideal for handling all fatty food.
Spécification
Fully Textured | |
2.9 mil | |
92-200 |
Nitrile | |
0.07 mm |