missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilon™ GSR Tubing

Constructed of 45 Shore A natural rubber. Versilon™ GSR Tubing is light, supple and wear-resistant with good impermeability and provides an ideal combination of chemical resistance and pump life.

Brand:  Saint Gobain Life Sciences 710084

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11362084

  • £129.00 / 25m
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • 45 shore A natural rubber construction
  • Autoclavable
  • Good chemical resistance to acids and bases
  • Very good elasticity and flexibility
  • Good resistance to abrasion

Applications include:

  • Fluid handling in food and beverage industry
  • Semi-vacuum application
  • Vacuum application
Specifications

Specifications

Tubing
Autoclavable
6 mm
0.47 in.
82 ft.
0.12 in.
General laboratory use
-40°C
Red
Flexible
70°C
FDA Compliant, Food WCR
0.24 in.
Rubber
12 mm
25 m
3 mm
-40°F
Chemical, Abrasion
45 (Shore A)
158°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers