missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Versilon™ GSR Tubing
Constructed of 45 Shore A natural rubber. Versilon™ GSR Tubing is light, supple and wear-resistant with good impermeability and provides an ideal combination of chemical resistance and pump life.
£72.95 - £825.00
Specifications
Product Type | Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Rubber |
Resistance Properties | Chemical, Abrasion |
Color | Red |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Overall Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Overall Length (Metric) | Price | Quantity & Availability | ||
11749845
|
Saint Gobain Life Sciences
710151 |
20 mm | 45 mm | 12.5 mm | 10 m |
£825.00
10m |
In Stock
Log in to see stock. |
||
11372014
|
Saint Gobain Life Sciences
710054 |
3 mm | 5 mm | 1 mm | 25 m |
£72.95
25m |
In Stock
Log in to see stock. |
||
11797273
|
Saint Gobain Life Sciences
710117 |
10 mm | 14 mm | 2 mm | 25 m |
£125.00
25m |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||
11737293
|
Saint Gobain Life Sciences
710139 |
15 mm | 35 mm | 10 mm | 10 m |
£535.00
10m |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
10097700
|
Saint Gobain Life Sciences
710114 |
8 mm | 6 mm | 20 mm | 25 m |
£334.00
25m |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||
11302094
|
Saint Gobain Life Sciences
710120 |
10 mm | 20 mm | 5 mm | 25 m |
£319.00
25m |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||
10650613
|
Saint Gobain Life Sciences
710089 |
6 mm | 16 mm | 5 mm | 25 m |
£311.00
25m |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
11362084
|
Saint Gobain Life Sciences
710084 |
6 mm | 12 mm | 3 mm | 25 m |
£129.00
25m |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
10130282
|
Saint Gobain Life Sciences
710074 |
5 mm | 15 mm | 5 mm | 25 m |
£278.00
25m |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||
Description
- 45 shore A natural rubber construction
- Autoclavable
- Good chemical resistance to acids and bases
- Very good elasticity and flexibility
- Good resistance to abrasion
Applications include:
- Fluid handling in food and beverage industry
- Semi-vacuum application
- Vacuum application
Specifications
Tubing | |
Rubber | |
Red | |
Flexible | |
70°C |
Autoclavable | |
Chemical, Abrasion | |
45 (Shore A) | |
158°F |