Learn More
Saint Gobain Life Sciences Versilon™ GSR Tubing
Constructed of 45 Shore A natural rubber. Versilon™ GSR Tubing is light, supple and wear-resistant with good impermeability and provides an ideal combination of chemical resistance and pump life.
Brand: Saint Gobain Life Sciences 710054
Code : 02
Additional Details : Weight : 1.00000kg
Description
- 45 shore A natural rubber construction
- Autoclavable
- Good chemical resistance to acids and bases
- Very good elasticity and flexibility
- Good resistance to abrasion
Applications include:
- Fluid handling in food and beverage industry
- Semi-vacuum application
- Vacuum application
Specifications
Tubing | |
Autoclavable | |
3 mm | |
0.2 in. | |
82 ft. | |
0.04 in. | |
-40°F | |
Chemical, Abrasion | |
45 (Shore A) | |
158°F |
FDA Compliant, Food WCR | |
0.12 in. | |
Rubber | |
5 mm | |
25 m | |
1 mm | |
-40°C | |
Red | |
Flexible | |
70°C |