missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Vertex™ Sterile High Sorption Wipers

100% continuous-filament, polyester knit fabric wipers made in the USA from virgin stock

Brand:  Texwipe™ TX3049P

Additional Details : Weight : 0.50900kg

 View more versions of this product

Product Code. 17829895

  • £255.00 / Pack of 125
Estimated Shipment: 06-01-2025
to see stock.
Add to basket

Description

Description

Sealed-edge sterile wipers, dry or pre-wetted

  • Soft feel with high sorption capacity
  • Confirm radiation dose met specified dose at time of receiving
  • Processed on Texwipe's Vertex™ manufacturing system
  • Quarterly microbial testing by Agarose Overlay and Limulus Amebocyte Lysate (LAL) endotoxin testing

Pre-Wetted Wipers

  • 70% USP-Grade IPA/30% USP Purified Water

Order Info

Triple-bagged

Specifications

Specifications

High Sorption Wipers
22.9 cm
22.9 cm
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Sealed
Ideal for cleaning delicate surfaces or applications
9 in.
9 in.
Polyester
Pre-wetted
9 x 9 in. (22.86 x 22.86 cm)
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers