missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Vertex™ Sterile High Sorption Wipers
100% continuous-filament, polyester knit fabric wipers made in the USA from virgin stock
£46.70 - £800.00
Specifications
Product Type | High Sorption Wipers |
---|---|
Material | Polyester |
Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
Edges | Sealed |
For Use With (Application) | Ideal for cleaning delicate surfaces or applications |
Product Code | Brand | Length (English) | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Description | Price | Quantity & Availability | ||||
15847622
|
Texwipe™
TX3042 |
12 in. | Dry |
£800.00
Pack of 500 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
17829895
|
Texwipe™
TX3049P |
9 in. | Pre-wetted |
£255.00
Pack of 125 |
Estimated Shipment: 06-01-2025
Log in to see stock. |
||||
17298879
|
Texwipe™
TX3042P |
12 in. | Pre-wetted |
£324.00
Pack of 125 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
16676772
|
Texwipe™
TX3042P |
12 in. | Pre-wetted |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
16385488
|
Texwipe™
TX3042P |
12 in. | Pre-wetted |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Sealed-edge sterile wipers, dry or pre-wetted
- Soft feel with high sorption capacity
- Confirm radiation dose met specified dose at time of receiving
- Processed on Texwipe's Vertex™ manufacturing system
- Quarterly microbial testing by Agarose Overlay and Limulus Amebocyte Lysate (LAL) endotoxin testing
Pre-Wetted Wipers
- 70% USP-Grade IPA/30% USP Purified Water
Order Info
Triple-bagged
Specifications
High Sorption Wipers | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
Ideal for cleaning delicate surfaces or applications |
Polyester | |
Sealed | |
Sterile |