missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Vial Container with Lid and Divider

Machery Nagel Vial Container with Lid and Divider - Allows secure transportation of vials. Safe standing position in dividers designed for screw neck vials N24 (20 mL, 30 mL, 40 mL). Ideal for space-saving storage in fridges and freezers.

Brand:  Macherey-Nagel™ 702517

25.75 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 15685485

  • £29.90 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ideal for storage and transportation
  • Stackable
  • Suitable for spae-saving storage in fridges and freezers
  • Transparent lid prevents condensation avoiding possible contamination
  • Temperature resistance -100°C to 121°C
Specifications

Specifications

Transparent Lid and Integrated Divider
Yes
Blue
Yes
130 x 130 x 102 mm
Rack
Polypropylene Vial Container
16
Storage and Transportation, Fridge/Freezer Use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Macherey-Nagel™ Vial Container with Lid and Divider > Vial Container; Positions: 16; Color: Blue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.