missing translation for 'onlineSavingsMsg'
Learn More

HC Innovations Vinco-SanWipe Cleaning & Sanitising Facilities Anti-Bac and Anti-Viral Wipe

Formulated for use in gyms, airports, workplaces, facilities management, industrial areas, showrooms and offices

Brand:  HC Innovations CP147

17.00 GBP valid until 2024-12-31
Use promo code "24046" to get your promotional price.


 View more versions of this product

Product Code. 17264204

  • £25.40 / Pack of 500
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Can be used on hands and surfaces, for best results use 1 wipe to remove soiling and the second wipe to sanitize.
  • These facilities wipes are best used on hands and hard surfaces such as desks and equipment in offices, door handles, grab handles, machinery, keyboards, washroom areas and other areas where there is high foot fall.
Specifications

Specifications

Sanitizing Wipe
Not Autoclavable
White
Single-use
200 x 200 mm
500 Wipes
14.3 Chemical / 85.7 Water
Fabric, Chemical
Keep upright
Polypropylene
25 gsm
Store in a Dry Place
Angled
Cleaning and sanitizing
1-ply
Non-sterile
Recyclable