missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HC Innovations Vinco-ZeroWipe Refill Bags Cleaning & Sanitising Anti-Bac and Anti-Viral Wipe
For refilling your tub or canister
Brand: HC Innovations CP166
9.07 GBP valid until 2024-12-31
Use promo code "24046" to get your promotional price.
This item is not returnable.
View return policy
Description
- This Cleaning and Sanitizing Wet Wipe come with 150 Large QAC Based Anti-Bac and Anti-Viral Cleaning & Sanitizing Wet Wipes per tub.
- Manufactured from sustainably sourced materials and formulated to meet the high demands of the industry.
- This wipe comes in a specially designed 100% recyclable bag with clear instructions on how to use.
- Simply snip the top of the bag and load your dispenser or refill tub for quick and easy dispensing.
Specifications
Sanitizing Wipe | |
Not Autoclavable | |
White | |
Single-use | |
200 x 200 mm | |
500 Wipes | |
14.3 Chemical / 85.7 Water | |
Fabric, Chemical | |
Keep upright |
Polypropylene | |
25 gsm | |
Store in a Dry Place | |
Angled | |
Cleaning and sanitizing | |
1-ply | |
Non-sterile | |
Recyclable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction