missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Aisle Marking Tape
Vinyl Aisle Marking Tape is a quick, easy way to identify aisles and passageways in your facility.
Brand: Brady™ 058200
16.87 GBP valid until 2024-12-31
Use promo code "21877" to get your promotional price.
This item is not returnable.
View return policy
Description
- Aisle Marking Tape is a quick, easy way to identify aisles and passageways in your facility.
Specifications
AMT-2-YELLOW | |
32.92 m x 50.80 mm | |
108 ft. | |
1 Roll | |
-40°C to +80°C | |
2 in. | |
Permanent Rubber-based | |
Vinyl |
Aisle Marking Tape - Yellow | |
Used to mark aisles and passageways | |
32.92 m | |
-40°F to +176°F | |
0.034 mm | |
50.8 mm | |
Yellow | |
Floor Marking Tape |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction