missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Aisle Marking Tape
Vinyl Aisle Marking Tape is a quick, easy way to identify aisles and passageways in your facility.
£17.55 - £33.05
Specifications
Adhesive Type | Permanent Rubber-based |
---|---|
Material | Vinyl |
For Use With (Application) | Used to mark aisles and passageways |
Length (English) | 108 ft. |
Length (Metric) | 32.92 m |
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
11761625
|
Brady™
058220 |
Blue | 32.92 m x 50.80 mm |
£17.55
1 roll |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
11791625
|
Brady™
058223 |
Black | 32.92 m x 76.20 mm |
£33.05
1 roll |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
11781625
|
Brady™
058222 |
Black | 32.92 m x 50.80 mm |
£21.05
1 roll |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
11771625
|
Brady™
058221 |
Blue | 32.92 m x 76.20 mm |
£33.05
1 roll |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
11741625
|
Brady™
058202 |
Green | 32.92 m x 50.80 mm |
£17.55
1 roll |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
16609425
|
Brady™
058201 |
Red | 32.92 m x 50.80 mm |
£17.55
1 roll |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
11751625
|
Brady™
058203 |
White | 32.92 m x 50.80 mm |
£17.55
1 roll |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
10643955
|
Brady™
058200 |
Yellow | 32.92 m x 50.80 mm |
£17.90
1 roll |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
Description
- Aisle Marking Tape is a quick, easy way to identify aisles and passageways in your facility.
Specifications
Permanent Rubber-based | |
Used to mark aisles and passageways | |
32.92 m | |
-40°F to +176°F | |
0.034 mm |
Vinyl | |
108 ft. | |
1 Roll | |
-40°C to +80°C |