missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Aisle Marking Tape
Vinyl Aisle Marking Tape is a quick, easy way to identify aisles and passageways in your facility.
Brand: Brady™ 058203
Code : NEW
Additional Details : Weight : 0.29480kg
Description
- Aisle Marking Tape is a quick, easy way to identify aisles and passageways in your facility.
Specifications
1 Roll | |
Permanent Rubber-based | |
Used to mark aisles and passageways | |
Vinyl | |
32.92 m x 50.80 mm | |
2 in. | |
White | |
32.92 m |
108 ft. | |
Aisle Marking Tape - White | |
Floor Marking Tape | |
-40°C to +80°C | |
0.034 mm | |
-40°F to +176°F | |
50.8 mm |