missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Mini Pictogram Safety Signs
Brand: Brady™ 286904
Code : NEW
Additional Details : Weight : 0.00600kg
Specifications
BGV A 8 (VBG 125), DIN 4844 | |
Vinyl | |
Permanent Acrylic | |
100 mm | |
Square | |
Prohibition | |
Black on White |
Gloss | |
96/Pk. | |
0.061 mm | |
-18°C to 60°C | |
Global | |
First Aid Sign |