missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Mini Pictogram Safety Signs
£7.50
Specifications
Certifications/Compliance | BGV A 8 (VBG 125), DIN 4844 |
---|---|
Finish | Gloss |
Material | Vinyl |
Quantity | 96/Pk. |
Adhesive Type | Permanent Acrylic |
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
11898030
|
Brady™
286916 |
4: Emergency |
£7.50
Pack of 96 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
11878030
|
Brady™
286905 |
2: Mandatory |
£7.50
Pack of 96 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
11868030
|
Brady™
286904 |
Prohibition |
£7.50
Pack of 96 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
11888030
|
Brady™
286906 |
3: Warning |
£7.50
Pack of 96 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Specifications
BGV A 8 (VBG 125), DIN 4844 | |
Vinyl | |
Permanent Acrylic | |
-18°C to 60°C |
Gloss | |
96/Pk. | |
0.061 mm | |
Global |