missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Mini Pictogram Safety Signs
Brand: Brady™ 286906
7.13 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Specifications
BGV A 8 (VBG 125), DIN 4844 | |
Gloss | |
96/Pk. | |
10 mm | |
148 mm | |
Square | |
3: Warning | |
Yellow on White |
MINI-3 | |
Vinyl | |
Permanent Acrylic | |
0.061 mm | |
-18°C to 60°C | |
Global | |
First Aid Sign |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction