missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Printer Labels
For use with label printer.
Brand: Brady™ 114757
This item is not returnable.
View return policy
Description
- Repositionable rubber-based adhesive
- Semi-gloss finish
- For panel identification and wire and cable marking
Specifications
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized | |
Rubber, Repositionable | |
White | |
Vinyl | |
Printer Label | |
BMP™71 | |
250/Pk. | |
25.4 x 25.4 mm (W x H) | |
0.046 mm | |
12 to 10 AWG | |
25.4 mm |
BMP71 Label Printer Labels | |
Vinyl | |
Semi-Gloss | |
Thermal Transfer | |
Wire and cable marking | |
1 | |
Square | |
-40°C to +80°C | |
28.58 mm | |
25.40 x 25.40 mm | |
25.4 mm |