missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Printer Labels
For use with label printer.
Brand: Brady™ 114730
This item is not returnable.
View return policy
Description
- Repositionable rubber-based adhesive
- Semi-gloss finish
- For panel identification and wire and cable marking
Specifications
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized | |
Rubber, Repositionable | |
White | |
Vinyl | |
Printer Label | |
BMP™71 | |
100/Pk. | |
19 x 6.35 mm (W x H) | |
0.046 mm | |
6 AWG | |
19 mm |
BMP71 Label Printer Labels | |
Vinyl | |
Semi-Gloss | |
Thermal Transfer | |
Laboratory Identification, circuit board and component identification, wire and cable marking | |
1 | |
Rectangle | |
-40°C to +80°C | |
9.53 mm | |
6.35 x 19.05 mm | |
76.2 mm |