Learn More
Sampling Systems™ Viscous Sampler
Operates like a large syringe by having the operator pull the handle up to suck the product into the sampler. Sampling Systems™ Viscous Sampler is ideal for sampling creams, shampoos, soaps, honey and other medium viscous materials.
Brand: Sampling Systems™ 7000T-1000
Code : Z3
Additional Details : Weight : 5.00000kg
Description
- Suitable for medium viscosity materials.
- Manufactured from PP, 316L Stainless Steel or PTFE
- Works like a large a syringe
- The operator pulls up the handle in order to suck the product into the sampler
Specifications
Viscous Fluid Sampler | |
300 mL | |
25 mm |
PTFE | |
Medium Viscosity Materials | |
1000 mm |