missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Viscous Sampler
Operates like a large syringe by having the operator pull the handle up to suck the product into the sampler. Sampling Systems™ Viscous Sampler is ideal for sampling creams, shampoos, soaps, honey and other medium viscous materials.
£319.00 - £685.00
Specifications
Product Type | Viscous Fluid Sampler |
---|---|
For Use With (Application) | Medium Viscosity Materials |
Diameter (Metric) Outer | 25 mm |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Material | Price | Quantity & Availability | |||
12744608
|
Sampling Systems™
7000P-1000 |
300 mL | 1000 mm | Polypropylene |
£374.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
15182669
|
Sampling Systems™
7000T-1000 |
300 mL | 1000 mm | PTFE |
£478.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
15829381
|
Sampling Systems™
7000P-2000 |
650 mL | 2000 mm | Polypropylene |
£550.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
15839381
|
Sampling Systems™
7000P-600 |
160 mL | 600 mm | Polypropylene |
£319.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
15849381
|
Sampling Systems™
7000S-1000 |
160 mL | 1000 mm | Stainless Steel |
£481.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
15859381
|
Sampling Systems™
7000S-1500 |
450 mL | 1500 mm | Stainless Steel |
£545.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
15869381
|
Sampling Systems™
7000S-600 |
160 mL | 600 mm | Stainless Steel |
£432.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
15879381
|
Sampling Systems™
7000T-2000 |
650 mL | 2000 mm | PTFE |
£685.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
15889381
|
Sampling Systems™
7000T-600 |
160 mL | 600 mm | PTFE |
£585.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
Description
- Suitable for medium viscosity materials.
- Manufactured from PP, 316L Stainless Steel or PTFE
- Works like a large a syringe
- The operator pulls up the handle in order to suck the product into the sampler
Specifications
Viscous Fluid Sampler | |
Medium Viscosity Materials | |
25 mm |