missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Ovation™ 8-Channel Pipetters

Straightforward, simple programming coupled with reliable, consistent accuracy and precision

Brand:  VistaLab™ Technologies 1160-0020

Code : 04

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11932235

  • £1450.00 / Each
Estimated Shipment: 12-09-2024
to see stock.

Description

Description

  • Ergonomically correct, comfort-driven design with electronic functions for repetitive procedures
  • Feature a tip acquisition system that provides a positive feedback signal to indicate every tip is securely seated and sealed; no manual manipulations needed
  • Upon completion of pipetting, all tips are discarded with the push of a button
  • Equipped with Multiple Dispense, Pipet, Reverse Pipet, Mix and Serial Dilute operations and liquid handling functions with recall of stored volume settings
  • Available in both left- and right-handed models with suitably placed LCD screen
  • For precision liquid dispensing from 0.5 to 1250μL

Specifications

Specifications

±1% at 20 μL, ±1.5% at 10 μL, ±3% (at 2 μL)
Yellow
Right Handed
Technologies Ovation™
0.5 to 20 μL
Ergonomic
0.05 μL
2 Year Limited Warranty
8 in.
Rechargable Lithium Ion Battery, Ovation Power Supply
Micro tip
Polycarbonate ABS
8
Electronic Pipette
LCD
power supply with adapter, shelf hanger
1 Ea.
8 in.
6 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers