missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation™ Electronic Single Channel Pipette
Ideal ergonomic choice for those needing a comprehensive menu of automated liquid handling functions
Brand: VistaLab™ Technologies 1065-10ML
Code : 50
Additional Details : Weight : 0.38200kg
Description
- One-way disposable nozzle
- Proprietary energy-release system discards tips at the push of a button
- Contoured plunger electronically activates pipetting activity
- Adjustable hook can be easily positioned for a custom fit and reduced holding effort
- Bionatural shape gives user maximum stability when pipetting, with minimal contact pressure
- Easy push-button controls
- Fully electronic operations maximize efficiency for all tasks, including multiple dispensing, pipetting, reverse pipetting, mixing, serial diluting, and automatic sequential dispensing
- Stands securely on countertops
- Includes charger/power supply
Specifications
±0.6% | |
VistaLab™ tip | |
VistaLab™ Tip | |
Right Handed | |
Ovation™ | |
0.2 to 10 mL | |
Ergonomic | |
power supply with adapter, shelf hanger | |
5 | |
2 Year Limited Warranty | |
8 in. | |
Rechargable Lithium Ion Battery, Ovation Power Supply |
Lithium-ion | |
Red | |
Polycarbonate ABS | |
1 | |
Pipette | |
LCD | |
VistaLab™ Tip | |
10 μL | |
1 Ea. | |
8 in. | |
6 in. |