Learn More
Thermo Scientific™ Vitek™ 2 QC Sets
Obtain faster recovery, enhanced viability, and direct-streak-to-plate capabilities with QC organisms manufactured using an unmatched proprietary gel preservation process.
£555.33 - £745.00
Specifications
Certifications/Compliance | ISO certified, cGMP (current Good Manufacturing Practices) compliant, FDA registered |
---|---|
Content And Storage | 2°C to 8°C |
Format | Culti-Loops |
Target Organism Class | Organism Sets |
Test Type | Qualitative QC |
Product Code | Brand | Description | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Product Type | Price | Quantity & Availability | ||||
15279287
|
Thermo Scientific™
R4652020 |
Vitek 2 GP Comp QC Set/9 | Listeria monocytogenes |
£715.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15269287
|
Thermo Scientific™
R4652021 |
Vitek 2 GN Comp QC Set/10 | Shigella sonnei group D |
£570.62
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15289287
|
Thermo Scientific™
R4652022 |
Vitek 2 YST Comp QC Set/11 | QC set |
£555.33
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15259287
|
Thermo Scientific™
R4652023 |
Vitek 2 BCL Comp QC Set/12 | Bacillus circulans | ||||||
Description
Ensure high-performance products, reproducible clinical test results and consistent microbiological evaluation of pharmaceuticals and food with Thermo Scientific™ Culti-Loops™ quality control organisms. Thermo Scientific™ Vitek™ 2 QC Sets include a ready-to-use set of QC organisms in Culti-Loops format which are ready-to-use, disposable bacteriological loops containing stabilized, viable microorganisms in a unique gel matrix.
Trust Thermo Scientific quality control organisms for quality results you can depend on, backed by over 30 years of expertise in the manufacturing and packaging of controlled microorganisms.- Decrease time and unnecessary costs of laboratory resources with a direct-streak inoculating loop that requires no rehydration.
- Obtain enhanced viability and recovery with proprietary gel-preserved organisms.
- Consolidate ordering time and shipping costs by turning to one supplier for high-quality culture media and quality control organisms.
- Reach complete traceability with ATCC™ License Derivative strains.
- Achieve accurate and convenient documentation with peel-off, transferable labels.
- Reduce the risk of contamination and infection with zero organism handling.
- More than 600 quality control organisms, including convenient sets for commonly used identification systems
- ISO certified, cGMP (current Good Manufacturing Practices) compliant, FDA registered
- ATCC™ Licensed Derivative Program member
Specifications
ISO certified, cGMP (current Good Manufacturing Practices) compliant, FDA registered | |
Culti-Loops | |
Qualitative QC |
2°C to 8°C | |
Organism Sets |