missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Viton FDA Compliant Tubing
FDA compliant food or laboratory applications, acid and solvent transfer, high temperature work
Brand: Cole-Parmer™ 06435-04
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Good chemical resistance, opaque white
- Certification: FDA compliant
- Temperature range: -25 to 400°F(-32 to 204°C)
- Sterilize: Circulating hot air oven at 480°F (249°C)
Specifications
FDA Compliant Viton Tubing | |
6.4 mm | |
5/16 in. | |
25 ft. | |
1/32 in. | |
-25°F | |
Circulating hot air oven at 480°F (249°C) | |
14.5 psi | |
204°C |
1/4 in. | |
Viton | |
8 mm | |
7.6 m | |
0.8 mm | |
-31°C | |
Opaque White | |
4000°F |