missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Viton FDA Compliant Tubing
FDA compliant food or laboratory applications, acid and solvent transfer, high temperature work
£113.00 - £1190.00
Specifications
Product Type | FDA Compliant Viton Tubing |
---|---|
Material | Viton |
Overall Length (English) | 25 ft. |
Overall Length (Metric) | 7.6 m |
Min. Operating Temperature (English) | -25°F |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
11822130
|
Cole-Parmer™
06435-02 |
3 mm |
£113.00
7.50m |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
15436763
|
Cole-Parmer™
06435-03 |
4.8 mm |
£149.00
25ft |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
15446763
|
Cole-Parmer™
06435-04 |
6.4 mm |
£172.00
25ft |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
15456763
|
Cole-Parmer™
06435-05 |
8 mm |
£384.00
25ft |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
15466763
|
Cole-Parmer™
06435-06 |
9.6 mm |
£442.00
25ft |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
15486763
|
Cole-Parmer™
06435-08 |
15.8 mm |
£1055.00
25ft |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
15496763
|
Cole-Parmer™
06435-09 |
19.1 mm |
£1190.00
25ft |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
Description
- Good chemical resistance, opaque white
- Certification: FDA compliant
- Temperature range: -25 to 400°F(-32 to 204°C)
- Sterilize: Circulating hot air oven at 480°F (249°C)
Specifications
FDA Compliant Viton Tubing | |
25 ft. | |
-25°F | |
Circulating hot air oven at 480°F (249°C) | |
14.5 psi | |
204°C |
Viton | |
7.6 m | |
-31°C | |
Opaque White | |
4000°F |