Learn More
Ismatec™ Viton™ Tubing for Peristaltic Pumps
Has excellent chemical resistance, especially to acids and alkalis, making it an excellent choice for demanding applications such as acid and solvent transfer. It also handles temperatures from 8 to 400°F, making it ideal for high-temperature work.
Brand: Ismatec™ 97632-30
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
Specifications
Microbore Tubing | |
1.14 mm | |
50 ft. | |
C/L Pump Series | |
30 | |
25.3 psi, 1.75 bar |
FDA approved; Prop 65 NA (no Prop 65 chemicals) | |
Viton | |
15.2 m | |
0°C | |
17.1 mL/min | |
150°C |