missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Viton™ Tubing for Peristaltic Pumps
Has excellent chemical resistance, especially to acids and alkalis, making it an excellent choice for demanding applications such as acid and solvent transfer. It also handles temperatures from 8 to 400°F, making it ideal for high-temperature work.
£191.00 - £585.00
Specifications
Product Type | Microbore Tubing |
---|---|
Certifications/Compliance | FDA approved; Prop 65 NA (no Prop 65 chemicals) |
Material | Viton |
Overall Length (English) | 50 ft. |
Overall Length (Metric) | 15.2 m |
Product Code | Brand | Tubing Size | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
11794959
|
Ismatec™
97632-30 |
30 | 1.14 mm |
£197.00
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
15379737
|
Ismatec™
97632-42 |
42 | 2.06 mm |
£191.00
50ft |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||||
11704969
|
Ismatec™
97632-46 |
46 | 2.54 mm |
£384.00
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||||
15384698
|
Ismatec™
97632-48 |
48 | 2.79 mm |
£585.00
50ft |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
12448630
|
Ismatec™
97632-26 |
26 | 0.89 mm |
£196.00
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||||
Description
- Tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
Specifications
Microbore Tubing | |
Viton | |
15.2 m | |
25.3 psi, 1.75 bar |
FDA approved; Prop 65 NA (no Prop 65 chemicals) | |
50 ft. | |
C/L Pump Series |